Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flat flange joint, QUICKFIT®

Flat flange joint, QUICKFIT®

110 mm, 100 mm, 150 mm
Catalog # BIBBFG100
Supplier:   SciLabware
Flat flange joint, QUICKFIT®
Catalog # BIBBFG100
Supplier:  SciLabware
Flat flange joint, QUICKFIT®
Flat flange joint, QUICKFIT®

110 mm, 100 mm, 150 mm

Price
93,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, Quickfit® joints, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Highest quality flat flange joints. Precision ground for leak-free performance.

Specifications
  • Hole Ø:
    100 mm
  • Tube ext.Ø:
    150 mm
  • Seq:
    04
  • Total length:
    110 mm