Order Entry
Belgium
ContactUsLinkComponent
Analytical HPLC columns, XTerra® RP8
Analytical HPLC columns, XTerra® RP8
Catalog # WATE186000439
Supplier:  WATERS
Analytical HPLC columns, XTerra® RP8
Catalog # WATE186000439
Supplier:  WATERS

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    125 Å
  • Length:
    100 mm
  • Phase:
    RP8
  • Pk:
    1

Specifications

About this item

XTerra® RP8 columns are general purpose, hybrid-based, reversed phase C8 columns that incorporate Waters patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first generation columns provide superior pH stability compared to a silica-based column.