Order Entry
Belgium
Orders LinkContactUsLinkComponent
Container, with screw cap

Container, with screw cap

Container, with screw cap
Supplier:  DELTALAB
Certificates
Container, with screw cap

2 Options Available Below

Product Details & Documents

Rectangular containers and caps made of HDPE, ideal for 24 hour urine collection and other liquid samples.

  • Translucent and moulded graduation in 50 ml increments up to 2 L
  • Ergonomically designed for single-handed use with a lateral tap of 66 mm length

Models with white cap, have pharmaceutical grade liner, which eliminates the need of a plug, allows a better handling and provides a leakproof closure.

Delivery information: Individually wrapped models are supplied capped.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Product Family Options

Product Information

  • Capacity
    Height
    Colour
    Neck I-Ø
    Cap colour
    Version
    Availability
    Price
  • 2000 ml
    253 mm
    Natural
    67,8 mm
    White
    unscrewed
    Log in for availability
    Log in for availability
    1 * 43 ST
    1 * 43 ST - 133,00 €
    133,00 €
    1 * 43 ST
       133,00 €

  • 2000 ml
    253 mm
    Natural
    67,8 mm
    Black
    screwed, individually
    wrapped
    Log in for availability
    Log in for availability
    1 * 41 ST
    1 * 41 ST - 161,00 €
    161,00 €
    1 * 41 ST
       161,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.