Order Entry
Belgium
ContactUsLinkComponent
Vortex mixers, ZX4 and TX4
Vortex mixers, ZX4 and TX4
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Vortex mixers, ZX4 and TX4
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPSA202A0280
  • 444-2001
  • 444-2002
  • Model:
  • ZX4 IR package
  • TX4 IR
  • ZX4 IR
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbit:
  • 4,5 mm
  • 4,5 mm
  • 4,5 mm
  • Speed range:
  • 0 - 3000 min⁻¹
  • 0 - 3000 min⁻¹
  • 0 - 3000 min⁻¹
  • Input power:
  • 15 W
  • 15 W
  • 15 W
  • W×D×H:
  • 150×130×165 mm
  • 150×130×165 mm
  • 150×130×165 mm
  • Weight:
  • 2,7 kg
  • 2,7 kg
  • 2,7 kg

Specifications

Frequently Bought Together