Boot covers
White, 420×400 mm
Catalog # BESF01083A010
Supplier: BEST FRANCE
Jump to:
Product Details & Documents
These boot covers are made of PP.
- Waterproof
- Elasticated at the calf
Opening (stretched): 300 mm
Weight: 55 g/m²
Specifications
- Colour:White
- W×L:420×400 mm
- Cat. No.:BESF01083A010
- Garment application:Laboratory



