Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Circulating chillers, Microcool range

Supplier:   LAUDA
Circulating chillers, Microcool range
Supplier:  LAUDA
Certificates
Circulating chillers, Microcool range
Circulating chillers, Microcool range

1 Options Available Below

Product Details & Documents

The Microcool range of circulation chillers includes five compact models providing cooling capacities from 0,25 to 1,2 kW with working temperatures from −10 up to +40 °C. An RS232 interface and alarm contact are integrated as standard, enabling system integration into processes without additional costs.

  • User interface with large LED display and a membrane keyboard make the units easy to use
  • High-quality block pump with magnetic coupling. The magnetic coupling of pump and electric motor avoid sealing problems on the pump shaft
  • Chillers have an autostart timer and auto-shutdown function and an illuminated window for checking the heat transfer liquid level

Max. flow rate / max. pressure:
MC 250 and MC 350: 16 l/min, 0,35 bar pressure
MC 600 and MC 1200: 35 l/min, 1,3 bar pressure
W denotes model is water cooled.

Max. flow rate/max. pressure:
MC 250 and MC 350: 16 L/min, 0,35 bar pressure
MC 600 and MC 1200: 35 L/min, 1,3 bar pressure
W denotes model is water cooled.

 : Protection class according to DIN 60529: IP 32.

 : Cooling capacity at +20; +10; 0 and –10 °C.

Product Family Options

Product Information

  • Type
    Temperature Range
    Temp. stability
    Cooling capacity
    Capacity
    W×D×H
    Availability
    Price
  • MC 250
    −10...+40 °C
    ±0,5 °C
    0,25; 0,2; 0,15; 0,09 kW
    2 - 4 l
    200×350×465 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 360,00 €
    3 360,00 €
    1 * 1 ST
       3 360,00 €

  • MC 250
    −10...+40 °C
    ±0,5 °C
    0,25; 0,2; 0,15; 0,09 kW
    2 - 4 l
    200×350×465 mm
    Discontinued
  • MC 250
    −10...+40 °C
    ±0,5 °C
    0,25; 0,2; 0,15; 0,09 kW
    2 - 4 l
    200×350×465 mm
    Discontinued
  • MC 350
    −10...+40 °C
    ±0,5 °C
    0,35; 0,27; 0,20; 0,12 kW
    3 - 5 l
    240×400×500 mm
    Discontinued
  • MC 350
    −10...+40 °C
    ±0,5 °C
    0,35; 0,27; 0,20; 0,12 kW
    3 - 5 l
    240×400×500 mm
    Discontinued
  • MC 600
    −10...+40 °C
    ±0,5 °C
    0,6; 0,5; 0,36; 0,15 kW
    4 - 8 l
    350×480×595 mm
    Discontinued
  • MC 600
    −10...+40 °C
    ±0,5 °C
    0,6; 0,5; 0,36; 0,15 kW
    4 - 8 l
    350×480×595 mm
    Discontinued
  • MC 1200
    −10...+40 °C
    ±0,5 °C
    1,2; 1,05; 0,75; 0,4 kW
    7 - 14 l
    450×550×650 mm
    Discontinued
  • MC 1200
    −10...+40 °C
    ±0,5 °C
    1,2; 1,05; 0,75; 0,4 kW
    7 - 14 l
    450×550×650 mm
    Discontinued
  • MC 1200 W
    −10...+40 °C
    ±0,5 °C
    1,2; 1,05; 0,75; 0,4 kW
    7 - 14 l
    450×550×650 mm
    Discontinued
  • MC 1200 W
    −10...+40 °C
    ±0,5 °C
    1,2; 1,05; 0,75; 0,4 kW
    7 - 14 l
    450×550×650 mm
    Discontinued