About this item
The range of professional Smeg washing and disinfection machines is manufactured according to specific projects using professional materials and special components in order to achieve the best results from a technological point of view. The wash chambers are made of AISI 316L quality stainless steel resistant to strong acids (as used in the pharmaceutical and food industries. GW4090 is designed to operate with one or two Levels for treating various types of substances. Possibility of washing, disinfecting and drying with the drying system.
- Washing up to 95 °C - antibacterial thermal disinfection
- Up to four dosing pumps integrated in the machine
- Microprocessor programmable electronic control
- Electronic programming: 20 settled programmes +10 free programmes
- Serial port RS232 for connection to external printer or PC
- External panels in stainless steel AISI 304, washing chamber and internal door in stainless steel AISI 316 L
- four washing levels
- Security lock and automatic door opening for steam removal at the end of the cycle
- Delayed start and password protection
- Wash area 0,52 m²
- Heated fan forced drying with 98% efficiency filtered air
- Graphic display with text in several languages
GW4090 offers 2000 Watts of fan-forced HEPA filtered drying as a standard feature as well as the capacity to internally store a range of liquid detergents and neutralizing agents. The forced air drying system has been completely updated for the GW4090 making it a truly high-performance rapid drying system. Comprising of an energy-efficient hot air generator in combination with a powerful fan, the system is directly controllable by the programmer. This allows for customisation of both operating times and temperature parameters. Finally, the microprocessors assure intelligent management of the drying circuit by automatically optimising fan speed according to the temperature measured in the chamber.
Specifications
- Catalog No:
- SMEGGW4090A
- SMEGGW4090BXCA
- SMEGGW4090CA
- SMEGGW4090PA
- Model:
- GW4090C
- GW4090C
- GW4090C
- GW4090C
- No. of washing levels:
- 1 - 2
- 1 - 2
- 1 - 2
- 1 - 2
- Controller/programs:
- 20 standard programmes and 10 customisable programmes (expandable to 50)
- 20 standard programmes and 10 customisable programmes (expandable to 50)
- 20 standard programmes and 10 customisable programmes (expandable to 50)
- 20 standard programmes and 10 customisable programmes (expandable to 50)
- Program operation/display:
- Backlit graphic LCD display with 10 reprogrammable phases
- Backlit graphic LCD display with 10 reprogrammable phases
- Backlit graphic LCD display with 10 reprogrammable phases
- Backlit graphic LCD display with 10 reprogrammable phases
- Metering devices:
- Peristaltic pumps for liquid neutraliser and liquid detergent (max. 4 feed pumps)
- Peristaltic pumps for liquid neutraliser and liquid detergent (max. 4 feed pumps)
- Peristaltic pumps for liquid neutraliser and liquid detergent (max. 4 feed pumps)
- Peristaltic pumps for liquid neutraliser and liquid detergent (max. 4 feed pumps)
- Circulation pump (Qmax):
- 400 L/min
- 400 L/min
- 400 L/min
- 400 L/min
- Adjustable parameters:
- Execution times, operating temperatures, quantity of additives, number of phases
- Execution times, operating temperatures, quantity of additives, number of phases
- Execution times, operating temperatures, quantity of additives, number of phases
- Execution times, operating temperatures, quantity of additives, number of phases
- Control:
- Three microprocessors plus optional communication card; safety lock with electromagnetic release and automatic opening
- Three microprocessors plus optional communication card; safety lock with electromagnetic release and automatic opening
- Three microprocessors plus optional communication card; safety lock with electromagnetic release and automatic opening
- Three microprocessors plus optional communication card; safety lock with electromagnetic release and automatic opening
- Drying power:
- 2 kW
- 2 kW
- 2 kW
- 2 kW
- Noise level:
- max. 50 dB
- max. 50 dB
- max. 50 dB
- max. 50 dB
- Power connection:
- 400 V, 50 Hz (tri-phase)
- 400 V, 50 Hz (tri-phase)
- 400 V, 50 Hz (tri-phase)
- 400 V, 50 Hz (tri-phase)
- Temperature:
- +95 °C max.
- +95 °C max.
- +95 °C max.
- +95 °C max.
- Water connection:
- Cold water, hot water and demineralised water connections
- Cold water, hot water and demineralised water connections
- Cold water, hot water and demineralised water connections
- Cold water, hot water and demineralised water connections
- Water heating power:
- max. 6,3 kW
- max. 6,3 kW
- max. 6,3 kW
- max. 6,3 kW
- W×D×H:
- 900×640×850 mm
- 900×640×850 mm
- 900×640×850 mm
- 900×640×850 mm
- Chamber W×D×H:
- 520×515×545 mm
- 520×515×545 mm
- 520×515×545 mm
- 520×515×545 mm
- Weight:
- 83 kg
- 83 kg
- 83 kg
- 83 kg