ESD Saddle Chair
Saddle chair, ESD, max. load 120 kg, 550 - 730 mm, Castors
Catalog # SOVE862010-00
Supplier: TRESTON
Aller à :
Product Details & Documents
Chairs with freedom of movement with ergonomic sitting position.
- Adjustment for seat height and seat tilt
- Abrasion resistance >50000
- Martindale with ESD textile
Spécifications
- Description:Saddle chair, ESD, max. load 120 kg
- Height:550 - 730 mm
- Foot style:Castors
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



