Order Entry
Belgium
Orders LinkContactUsLinkComponent
Skeleton model, Stan

Skeleton model, Stan

Skeleton model, Stan
N° de catalogue 763-0003
Marketsource
Fournisseur:   3B Scientific
Skeleton model, Stan
N° de catalogue 763-0003
Fournisseur:  3B Scientific
Marketsource
Skeleton model, Stan
Skeleton model, Stan

Skeleton model, Stan

Prix
319,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Stan, the standard model of a human skeleton, has been appreciated throughout the world for decades. Thanks to its very high quality and robust construction, it is perfect for use in hospitals, schools, universities and laboratories. Available on a stable metal stand with five casters. Model comes with metal stand and transparent dust cover.

  • Final assembly carried out by hand
  • Made from a durable, unbreakable synthetic material
  • On a stable metal stand with five casters (painted white)
  • Close to the realistic weight of around 200 bones
  • Natural skeleton size
  • Three part assembled skull
  • Individually inserted teeth
  • Limbs can be removed quickly and easily

Dimensions: 176,5 cm

Weight: 9,57 kg

Spécifications
  • Description:
    Skeleton model, Stan
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.