Examination table drapes
Examination table drapes, pre-cut (180 sheets), Blue, 50×38 cm
Catalog # LCHMDRP-01A
Supplier: LCH MEDICAL
Jump to:
Product Details & Documents
Protective drape for examination tables. This latex-free cellulose cotton wool/transparent embossed polyethylene drape can be used as protective drape, napkin, bib, thanks to its excellent protection and absorption.
- Two layers: Cellulose cotton wool and transparent polyethylene
- High absorption features
- Plastified, embossed, impermeable
Pre-cut: 380 mm
Specifications
- Colour:Blue
- Description:Examination table drapes, pre-cut (180 sheets)
- L×W:50×38 cm



