Order Entry
Belgium
ContactUsLinkComponent
 
Circulating chiller, with natural refrigerant, RotaCool
Catalog # HUBE3033.0007.99
Supplier:  HUBER
undefined
Circulating chiller, with natural refrigerant, RotaCool
Catalog # HUBE3033.0007.99
Supplier:  HUBER

Specifications

  • Description:
    Chiller Rotacool, for small benchtop rotary evaporators, 230 V
  • Model:
    RotaCool®
  • Cooling power:
    420 W (at 15 °C)
    350 W (at 0 °C)
    220 W (at −10 °C)
  • Pk:
    1

Specifications

About this item

This air-cooled chiller provides a dedicated cooling service to all small bench top rotary evaporators and features a unique space-saving L-form. When placed on a rotary evaporator the RotaCool requires almost no additional space.

  • Compact, space-saving design
  • Housing, evaporator (cooler) and tank made of stainless steel, pump is made of plastic
  • Easy operation with only three keys
  • LED indicators for pump and cooling
  • Digital temperature adjustment and display, temperature stability 1K
  • CFC- and H-CFC-free
  • Refrigerant: R290

Pressure pump max.: 20 L/min; 0,2 bar
Suction pump max.: 17 L/min; 0,18 bar
Pump connection: M16×1 AG male