Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

180 ml, 65 mm, 119 mm, Transparent, 50 mm, PFA
Catalog # BURK6205-0180
Supplier:   BURKLE
Sample container, with screw cap
Catalog # BURK6205-0180
Supplier:  BURKLE
Sample container, with screw cap
Sample container, with screw cap

180 ml, 65 mm, 119 mm, Transparent, 50 mm, PFA

Price
166,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP or PFA, translucent.

  • Excellent chemical resistance
  • Thick sides
  • Sample container PFA not suitable for food

Sample box with screw lid. Ideal for taking samples and transport. Available in two material qualities: highly transparent PP for powder, pastes, liquids, or PFA for super pure collection of samples. Emptying without residues because there are no crevices.

Specifications
  • Ext.Ø:
    65 mm
  • Capacity:
    180 ml
  • Colour:
    Transparent
  • Height:
    119 mm
  • Material:
    PFA
  • Seq:
    04
  • Int.Ø:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.