Order Entry
Belgium
ContactUsLinkComponent
Digestion system, HT 200S
Digestion system, HT 200S
Catalog # 705-0561
Supplier:  Hach
undefined
Digestion system, HT 200S
Catalog # 705-0561
Supplier:  Hach

Specifications

  • Temperature range:
    40…170 °C
  • Description:
    High temperature thermostat digestion system, for 12 cuvettes or reaction vessels
  • Model:
    HT 200S
  • Timer range:
    5 – 240 min
  • Display:
    LCD, 2 line alphanumeric
  • No. of tubes:
    12
  • Power:
    1000 W
  • Programs:
    9 free temperature/time
  • Supply:
    230 V, 50 Hz
  • Weight:
    12 kg
  • W×D×H:
    330×430×300 mm
  • Pk:
    1
  • Type:
    HT 200S

Specifications

About this item

This digestion system has high speed digestion technology for fast and cost effective digestion in 15 min.

  • Saves time in the analysis of COD, TNb, Ptot and heavy metals
  • Automatic fast cooling
  • COD results in 35 min
  • Variable digestion time and temperature for special digestions