Order Entry
Belgium
Orders LinkContactUsLinkComponent
Thoracic spinal column

Thoracic spinal column

Thoracic spinal column, 32 cm, 500 g
Catalog # BINH1000145
Marketsource
Supplier:   3B Scientific
Thoracic spinal column
Catalog # BINH1000145
Supplier:  3B Scientific
Marketsource
Thoracic spinal column
Thoracic spinal column

Thoracic spinal column, 32 cm, 500 g

Price
83,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This spinal replica consists of the 12 thoracic vertebrae with intervertebral discs, thoracic nerves and spinal cord.

  • Delivered on flexible stand

Height: 32 cm

Weight: 0,5 kg

Delivery information: Delivered on a flexible stand.

Specifications
  • Weight:
    500 g
  • Description:
    Thoracic spinal column, 32 cm