Drum pumps sets for mineral oils
LUTZ0205-301
- Flow rate:Max. 85 l/min
- Description:Drum pump set with motor MI 4
- Material:Aluminium
- Environmentally Preferable:
- Immersion depth:1000 mm
- Pk:1
- Power:500 W
Ideal for light viscous mineral oil products.
: Pump set consists of one motor MI 4, pump tube Alu 41-L-SL, hose connenction Alu 1", 2 m PVC fabric hose 1", two hose clips 1", nozzle aluminium, hose connectors brass 1" and drum adapter PP.