Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gauze, Askina®

Gauze, Askina®

Gauze, 20 m roll, in bag, 20 m × 100 mm
Catalog # BRAU9030409W
Supplier:   B. Braun
Gauze, Askina®
Catalog # BRAU9030409W
Supplier:  B. Braun
Gauze, Askina®
Gauze, Askina®

Gauze, 20 m roll, in bag, 20 m × 100 mm

Price
190,00 €
Log in for availability
1 * 2 ROU
Product Details & Documents

Absorbent gauze for making compresses and swabs, as an ointment or medication carrier.

  • 80 cm wide, folded into 8 layers to a width of 10 cm
  • Bleached 100% without chlorine
  • Highly absorbent
  • Can be cut to size

Certifications: DIN 61630 - VM 20

Documents

Specifications
  • Description:
    Gauze, 20 m roll, in bag
  • L×W:
    20 m × 100 mm