Electronic precision thermometer for foodstuff
Catalog # AMARE910600
Supplier: Amarell
Specifications
- Range:−50…+300 °C
- Resolution:0,1 °C
- Description:Thermometer ad 17 th with stainless steel probe
- W×D×H:90×60×25 mm
- Accuracy:±0,5 °C*
- Pk:1
- Probe:PT100 , stainless steel (L×∅: 120×3 mm)
Specifications
About this item
Digital thermometer type ad 17th is a piercing thermometer, very well suitable for core measurements on roasting and freezing.
- Wide measuring range
- Precise PT100 probe of stainless steel
- Handle of probe and PTFE cable resistant up to 250 °C
Caution: or 0,5 % of range