Order Entry
Belgium
ContactUsLinkComponent
Oxygen meter, handheld, GMH 3692
Oxygen meter, handheld, GMH 3692
Catalog # GRSG605919
Supplier:  Greisinger
undefined
Oxygen meter, handheld, GMH 3692
Catalog # GRSG605919
Supplier:  Greisinger

Specifications

  • Temperature range:
    −50...+50 °C
  • Description:
    Oxygen meter for oxygen measurements in gases, handheld, GMH 3692
  • Model:
    GMH 3692
  • Temperature accuracy:
    ± 0,1 °C
  • W×D×H:
    71×26×142 mm
  • Connections:
    6 pole Mini-DIN Socket
  • DO barometric pressure range:
    10 - 1200 hPa
  • DO calibration:
    1 -, 2- or 3-point (0%, 100% or ambient air (20,95%))
  • DO saturation:
    0,0 - 100,0 % (Vol)
  • DO accuracy:
    ±0,1 %
  • Display:
    4 digit 7-segment 2 lines, additional segments
  • Outputs:
    Serial (3,5 mm audio plug)
  • Power supply:
    9 V battery, Type IEC 6F22, or external supply
  • Weight:
    0,16 kg
  • Pk:
    1

Specifications

About this item

Compact meter for measuring oxygen in air and gas mixtures either as partial pressure or as concentration in %vol. For the measuring an external sensor has to be connected to the MINI-DIN socket. Suitable for a wide range of applications, such as oxygen monitoring in breeding chambers for cell cultures, in respirators, incubators and in air conditioning systems.

  • Oxygen and temperature are displayed simultaneously
  • Automatic temperature and air pressure compensation
  • Min./Max. value memory, Hold function
  • Adjustable power-off function: from 1 to 120 min
  • Alarm function: for min. or max. limits
  • With pop-up and belt clip

Suitable for a wide range of applications, such as oxygen monitoring in breeding chambers for cell cultures, in respirators, incubators and in air conditioning systems.

Delivery: Supplied without sensor (needs to be ordered separately).