Order Entry
Belgium
ContactUsLinkComponent
Ultra-accurate reference thermometer, GMH 3710
Ultra-accurate reference thermometer, GMH 3710
Catalog # GRSG600332
Supplier:  Greisinger
undefined
Ultra-accurate reference thermometer, GMH 3710
Catalog # GRSG600332
Supplier:  Greisinger

Specifications

  • Range:
    −199,99…+199,99 °C; −200…+850 °C; 0 - 95% RH
  • Resolution:
    0,01° C
  • Weight:
    155 g
  • W×D×H:
    142×71×26 mm
  • Accuracy:
    <±0,03 (@ 0,01 °C) °C
  • Pk:
    1

Specifications

About this item

This reference meter is dedicated to any calibration requirements in liquids, soft media and air/gases.

  • Offset and slope input
  • Minimum/maximum value memory, 'HOLD' function
  • Freely adjustable analog output 0 to 1 V or serial interface

PT100 probe connection via four-pin miniature DIN plug.

Certifications: Probe connection in acc. to DIN EN 60751.
Delivery: Supplied with a nine-volt battery.