Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleaning wipe, microfiber

Cleaning wipe, microfiber

Blue, 400×380 mm
Catalog # 115-2151
Cleaning wipe, microfiber
Catalog # 115-2151
Cleaning wipe, microfiber
Cleaning wipe, microfiber

Blue, 400×380 mm

Price
33,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These microfibre wipes are ideal for the smear-free cleaning of glass, chrome, plastics and optical lenses.

  • For cleaning without detergents
  • Can be used either wet or dry
  • Washable up to 90 °C

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Colour:
    Blue
  • L×W:
    400×380 mm