Birthing simulator
Birthing simulator, 9 kg, 535×330×430 mm
Catalog # BINH1000002
Marketsource
Supplier: 3B Scientific
Jump to:
Product Details & Documents
This birthing simulator contains two interchangeable abdominal overlays – One containing an additional fetus in a simulated amniotic fluid sac for practicing Leopold’s maneuver – The other being transparent to allow viewing of the fetal position during labor. The birthing simulator features:
- Anatomically correct female pelvis with representation of internal landmarks as spinal column, angled birth canal, ileum, ischium, sacrum, sacro spinious ligaments and greater sciatic notch
- Full term foetus with fontanelles and cranial sutures
- Placenta with six disposable umbilical cords and clamps
- Easily replaceable spare vulva
- Simulated blood powder
This lifelike birthing simulator gives your trainees practice in normal vaginal delivery as well as birthing procedures for breech and vertex presentation of the foetus.
Ordering information: Includes a soft carrying bag.
Specifications
- Weight:9 kg
- Description:Birthing simulator
- W×D×H:535×330×430 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



