Order Entry
Belgium
ContactUsLinkComponent
 
Snap/clip top vials, WHEATON®
  LSUK105040
undefined
Snap/clip top vials, WHEATON®
  LSUK105040

 

  • Cap included:
    No
  • Cap Size:
    22 mm
  • Ø×H:
    27×73 mm
  • Capacity:
    30,00 ml
  • Colour:
    Clear
  • Seq:
    05
  • Pk:
    140

 

 

These vials are particularly suitable for the storage of powders and 'dry' samples. Vials are manufactured from high quality Type 1B neutral glass. Closures are made from LDPE.

  • Single cap fits all vial sizes