Screw caps with aperture, BOLA
GL 45, Green
Catalog # BOHLH999-45
Supplier: Bohlender
Jump to:
Product Details & Documents
Screw caps, made of PP, with handy knurl.
- Diameter of aperture: 34 mm
- Good chemical resistance
- Temperature resistance: from –20 to +110 °C
Specifications
- Thread:GL 45
- Colour:Green



