Order Entry
Belgium
ContactUsLinkComponent
Sterilising vertical autoclaves, TKL
Sterilising vertical autoclaves, TKL
Supplier:  SANOCLAV WOLF
Certificates
undefined
Sterilising vertical autoclaves, TKL
Supplier:  SANOCLAV WOLF

Specifications

  • Catalog No:
  • 481-0174
  • 481-4550
  • Model:
  • TKL-MCS-122
  • TKL-MCS-73
  • Capacity:
  • 12 L
  • 7 L
  • Material:
  • Stainless steel
  • Stainless steel
  • Temperature:
  • 134 °C
  • 143 °C
  • Max. pressure:
  • 2 bar
  • 3 bar
  • Int.Ø×H:
  • 260×225 mm
  • W×D×H ext.:
  • 415×480×420 mm
  • 355×440×430 mm
  • Weight:
  • 17,7 kg
  • 15,2 kg
  • Heating power:
  • 2000 W
  • 1500 W
  • Voltage:
  • 230 V
  • 230 V

Specifications

Related Information

Frequently Bought Together