Order Entry
Belgium
ContactUsLinkComponent
Sterilising autoclaves, KL
Sterilising autoclaves, KL
Supplier:  SANOCLAV WOLF
Certificates
undefined
Sterilising autoclaves, KL
Supplier:  SANOCLAV WOLF

Specifications

  • Catalog No:
  • 481-0173
  • 481-4520
  • 481-4510
  • Model:
  • KL-12-2
  • KL-7-3
  • KL-5-3
  • Capacity:
  • 12 L
  • 7 L
  • 5 L
  • Material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Temperature:
  • 143 °C
  • 143 °C
  • 143 °C
  • Max. pressure:
  • 2 bar
  • 3 bar
  • 3 bar
  • Int.Ø×H:
  • 260×225 mm
  • 220×195 mm
  • 220×140 mm
  • Ext.Ø×H:
  • 390×330 mm
  • 330×280 mm
  • 330×230 mm
  • Weight:
  • 3,7 kg
  • 2,7 kg
  • 2,5 kg

Specifications

Frequently Bought Together