Order Entry
Belgium
ContactUsLinkComponent
Racks for NMR sample tubes, SP Bel-Art
Racks for NMR sample tubes, SP Bel-Art
Catalog # BELAF188540005
undefined
Racks for NMR sample tubes, SP Bel-Art
Catalog # BELAF188540005

Specifications

  • For tube Ø:
    5 mm
  • No. of Holes:
    72
  • Material:
    PP
  • Seq:
    02
  • W×D×H:
    210×110×220 mm
  • Pk:
    1

Specifications

About this item

These PP racks are made specifically for organising and protecting thin-walled nuclear magnetic resonance tubes.

  • Hemispherical wells in lower deck cradle tubes
  • End plate handles make transport easy
  • Racks stack securely to conserve bench space
  • Chemical resistant and autoclavable