Order Entry
Belgium
ContactUsLinkComponent
 
Climatic chambers, type CTX for seed germination
 
undefined
Climatic chambers, type CTX for seed germination

 

  • Catalog No:
  • 390-0778
  • 390-0777
  • Model:
  • CTXZO-700
  • CTXZO-1400
  • Temperature range:
  • 5...45 °C ( without lighting)
    10...35 °C (with lighting)
  • 5...45 °C ( without lighting)
    10...35 °C (with lighting)
  • Temperature fluctuation (time):
  • ±0,7 °C
  • ±0,7 °C
  • Temperature variation (spatial):
  • ±1,5 °C
  • ±1,5 °C
  • Stability RH:
  • ±3,0%
  • ±3,0%
  • Capacity:
  • 540 L
  • 1205 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 3
  • 6
  • Int. W×D×H:
  • 1430×594×663 mm
  • 1430×1327×663 mm
  • Ext. W×D×H:
  • 2090×733×800 mm
  • 2090×1463×800 mm
  • Nominal power consumption:
  • 1800 W
  • 2000 W
  • Weight:
  • 250 kg
  • 310 kg

 

Frequently Bought Together