Order Entry
Belgium
ContactUsLinkComponent
SP Bel-Art® sampling syringe
SP Bel-Art® sampling syringe
Catalog # BELAF378790000
undefined
SP Bel-Art® sampling syringe
Catalog # BELAF378790000

Specifications

  • Capacity:
    100 ml
  • Description:
    Sampling syringe with squeeze bulb
  • Length:
    330 mm
  • Material:
    LDPE/PP
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Sample liquids by simply squeezing the bulb, submersing in liquid, and releasing to draw liquids into the syringe.

  • Can be inverted to contain liquid in the graduated bulb
  • Graduation in 5 ml increments
  • Reusable item can be unscrewed from bulb for easy cleaning and storage
Certifications: FDA grade materials.
Caution: Not recommended for use with liquids whose temperature is higher than 80 °C.
*The product(s) on this page are outside the scope of the EU Directive 2019/904