Order Entry
Belgium
ContactUsLinkComponent
VWR® pHenomenal® OX 4110 H Dissolved Oxygen Meter, Handheld, with Optical Oxygen Probe
VWR® pHenomenal® OX 4110 H Dissolved Oxygen Meter, Handheld, with Optical Oxygen Probe
Catalog # 664-0177
Supplier:  VWR Collection
undefined
VWR® pHenomenal® OX 4110 H Dissolved Oxygen Meter, Handheld, with Optical Oxygen Probe
Catalog # 664-0177
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0,0...+50,0 °C
  • Description:
    Handheld dissolved oxygen meter OX 4110 H, pHenomenal®, with optical oxygen sensor OPOX 11-3
  • Model:
    OX 4110 H
  • Temperature accuracy:
    ±0,2 °C
  • Temperature resolution:
    0,1 °C
  • Compliance:
    IP 67/GLP
  • Connections:
    8-pin connection for oxygen and temperature
  • DO barometric pressure range:
    500 - 1100 mbar
  • DO calibration:
    Water saturated air
  • DO concentration:
    0,00 - 20,00 / 0 - 50 mg/L
  • DO concentration resolution:
    0,1%; 0,01 mg/L
  • DO salinity factor:
    0,0 - 35 ppt
  • DO saturation:
    0 - 200/200 - 500 %
  • DO accuracy:
    ±0,1 mg/L or ±1% (0 - 20,00 mg/L / 0 - 200%); ±10% of value (>20 mg/L/200%)
  • DO salinity compensation:
    Manual input
  • Data logging capacity:
    5000 data sets
  • Data logging - log function:
    Selectable between 1 min and 1 h
  • Display:
    Graphic LCD with LED backlight
  • Outputs:
    Watertight USB connection (slave, bidirectional)
  • Temperature compensation:
    0 to +50 °C (automatic)
  • Pk:
    1 SET

Specifications

About this item

This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise optical oxygen measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight shows both oxygen and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
  • Low energy consumption: 4× AA batteries for over 1000 operating hours
Ordering information: Ready to use OX 4110 H portable oxygen kit includes instrument in robust plastic carrying case, OPOX 11-3 optical oxygen probe with built-in temperature sensor, 3 m cable and stand, maintenance kit and instruction manual (22 languages) on CD ROM.