Order Entry
Belgium
ContactUsLinkComponent
Pipette tray
Pipette tray
Catalog # DELT19252
Supplier:  DELTALAB
Pipette tray
Catalog # DELT19252
Supplier:  DELTALAB

Specifications

  • For:
    30 pipettes (1/2/5/10 ml)
  • Description:
    Pipette tray
  • W×D×H:
    426×300×30 mm
  • Pk:
    1

Specifications

About this item

Made of PVC, white in colour.

  • Perfect to fit inside the drawers
  • Resistant to temperature from −20 to +80 °C
  • Includes four compartments, can hold up to thirty pipettes of 1, 2, 5, or 10 ml