Order Entry
Belgium
Orders LinkContactUsLinkComponent
Soil sieves

Soil sieves

100 mm, 45 mm, 2,00 / 0,900 / 0,600 / 0,400 / 0,250 / 0,200 / 0,140 / 0,125 / 0,063 mm
Catalog # NICK9130
Supplier:   NICKEL ELECTRO
Soil sieves
Catalog # NICK9130
Supplier:  NICKEL ELECTRO
Soil sieves
Soil sieves

100 mm, 45 mm, 2,00 / 0,900 / 0,600 / 0,400 / 0,250 / 0,200 / 0,140 / 0,125 / 0,063 mm

Price
322,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These soil sieves designed for educational use have an aluminium body with stainless steel mesh.

This complete set of soil sieves consists of nine sieve sizes with a lid and pan.

Specifications
  • Ø:
    100 mm
  • Mesh size:
    2,00 / 0,900 / 0,600 / 0,400 / 0,250 / 0,200 / 0,140 / 0,125 / 0,063 mm
  • Height:
    45 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.