Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cooling boxes, FlipLid™ 6

Cooling boxes, FlipLid™ 6

Holds 6×0,33 l cans, weight: 0,7 kg, 4,7 l, Blue, 270×200×180 mm (ext); 220×160×130 mm (int)
Catalog # CAMP2000036076
Supplier:   CAMPING GAZ
Cooling boxes, FlipLid™ 6
Catalog # CAMP2000036076
Supplier:  CAMPING GAZ
Cooling boxes, FlipLid™ 6

Holds 6×0,33 l cans, weight: 0,7 kg, 4,7 l, Blue, 270×200×180 mm (ext); 220×160×130 mm (int)

Price
33,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Personal cooler, insulated with polyurethane, the outer case and inner liner is made of HDPE material.

  • With ergonomic handle
  • Built-in locking system
  • Lid doubles as a tray
Specifications
  • Capacity:
    4,7 l
  • Colour:
    Blue
  • Description:
    Holds 6×0,33 l cans, weight: 0,7 kg
  • Dimensions:
    270×200×180 mm (ext); 220×160×130 mm (int)
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.