Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR® VisiLight® LED200, Cold Light Source

Cold light source, VisiLight® LED200, 14 W
Catalog # 631-1085
Supplier:   VWR Collection
VWR® VisiLight® LED200, Cold Light Source
Catalog # 631-1085
Supplier:  VWR Collection
VWR® VisiLight® LED200, Cold Light Source
VWR® VisiLight® LED200, Cold Light Source

Cold light source, VisiLight® LED200, 14 W

Price
939,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This high power 14 W LED source provides a pure-white light (6300 K).

  • Brightness control
  • Illumination (at 100 mm): 70 000 lux
  • Dual gooseneck light guide (L = 500 mm)

W×D: 120×200 mm

Weight: 4,1 kg

 : Supplied with a multi-adapter power supply (EU, UK).

Specifications
  • Model:
    VisiLight® LED200
  • Description:
    Cold light source
  • Output:
    14 W