Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pen light

Pen light

Pen light, 117 mm
Catalog # VART16611101421
Pen light
Catalog # VART16611101421
Pen light
Pen light

Pen light, 117 mm

Price
20,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

This pen light is suitable for everyday situations whenever you need a flashlight.

  • Aluminium housing
  • Practical fastening clip
  • Long light duration by white 5 mm LED

Delivery information: Supplied with a high energy AAA battery.

Specifications
  • Description:
    Pen light
  • Height:
    117 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.