HPLC columns, Hypersil™ BDS C8
Hypersil™ BDS C8 columns are applicable for the analysis of the acids, bases and neutrals including soft drinks.
- Catalog No:
- 555-6026
- 555-6051
- 555-6023
- 555-6040
- 555-6016
- 555-6017
- 555-6027
- 555-6020
- 555-6053
- 555-6067
- 555-6066
- 555-6059
- 555-6021
- 555-6015
- 555-6042
- 555-6648
- 555-6046
- 555-6012
- 555-6047
- 555-6045
- Carbon load:
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Surface area:
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
Frequently Bought Together