Disinfectant liquid, Mikrozid® AF liquid
Catalog # SCUE109301
Supplier: SCHUELKE MAYR
Specifications
- Description:Mikrozid® AF liquid, rapid disinfectant, aldehyde free, for medical devices
- Environmentally Preferable:
- Bactericidal activity:Tuberculosis, MRSA
- Fungicidal activity:Candida albicans (in accordance with DGHM Guidelines with short contact times)
- Ingredients:Ethanol 25%, Propan-1-ol 35%
- Virucidal activity:Hepatitis B, HIV, HCV, Adenoviruses, Rotaviruses, Papovaviruses, Polioviruses
- Packed:1 L bottle
- Pk:10
Specifications
About this item
Alcohol-based, rapid disinfection of non-invasive medical devices and surfaces.
- Ready to use, alcohol based disinfectant, aldehyde-free
- Very broad biocidal activity within a short time
- Dries rapidly without leaving smears
- Good wetting properties