Folding steps
Folding step, 3, 2700 mm, of the top step: 640 mm, 640 mm, 820×550×640 mm, 9 kg
Catalog # 139-0426
Supplier: GUENZBURGER STEIGTECHNIK
Jump to:
Product Details & Documents
Foldable steps with handle, sturdy double side rails, grooved aluminium steps (205×360 mm), foldable bracket and tray.
- Non slip feet
- Robust and safe
- Only 125 mm in depth when folded
- 15 year quality guarantee
: GS tested.
Specifications
- No. of steps:3
- Description:Folding step
- Height:of the top step: 640 mm
- Seq:01
- W×D×H:820×550×640 mm
- Working reach up to approx.:2700 mm
- Platform height:640 mm
- Weight:9 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



