Order Entry
Belgium
ContactUsLinkComponent
Replacement needles for GC XCHANGE® syringes
Replacement needles for GC XCHANGE® syringes
  548-1803
Replacement needles for GC XCHANGE® syringes
  548-1803

 

  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type of tip:
    Bevelled
  • Description:
    Replacement needles for XCHANGE® GC syringes, 1000 µl
  • Length:
    56 mm
  • Seq:
    31
  • Pk:
    5