Order Entry
Belgium
ContactUsLinkComponent
Gas detection system, X-am® 5600
Gas detection system, X-am® 5600
Supplier:  Dräger
Certificates
undefined
Gas detection system, X-am® 5600
Supplier:  Dräger

Specifications

  • Catalog No:
  • DRAE8321050
  • DRAE6811960
  • Humidity:
  • 10 − 95 % RH
  • Alarm:
  • Audible, multi-tone superior to 90 dB @ 30 cm, visual (360°) and Buzzer
  • Battery life:
  • Less than 4 hours
  • W×D×H:
  • 47×144×130 mm
  • Weight:
  • 250 g
  • Temperature range:
  • −20…+50 °C

Specifications

XXS sensors

Product Information

Frequently Bought Together