Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette controller, Pipet-Aid

Pipette controller, Pipet-Aid

Portable Pipet-Aid, 230 V / 50 Hz
Catalog # BELC1225-85220
Marketsource
Supplier:   BELLCO GLASS
Pipette controller, Pipet-Aid
Catalog # BELC1225-85220
Supplier:  BELLCO GLASS
Marketsource
Pipette controller, Pipet-Aid
Pipette controller, Pipet-Aid

Portable Pipet-Aid, 230 V / 50 Hz

Price
665,16 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bellco Pipet-Aids are lightweight, compact units that are ideal for use under laminar flow hoods.

  • Rechargeable, self-contained units
  • Two-finger volume control provides precise fluid uptake and dispensing
  • Three independent speed ranges can be set for both fill and dispense rates

Basic Pipet-Aid: 230 V pump with optional tissue culture nose piece and/or air filter.
Portable Pipet-Aid: Rechargeable self-contained unit with removable stand.

Delivery information: Portable pipet-aid is supplied with battery charger and tissue culture nose piece.

Specifications
  • Description:
    Portable Pipet-Aid, 230 V / 50 Hz
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tissue culture nose piece, retrofit kit
    Tissue culture nose piece, retrofit kit
    BELC1225-88050
    Log in for availability
    1 * 1 ST - 100,16 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.