Work jackets, Icon
Supplier: FRISTADS KANSAS
About this item
Bi-coloured workers jacket made of 100% cotton.
- Contrast stitching
- Button front with storm flap
- Angle-cut sleeves, adjustable cuffs and waistband
- Broad back with yoke, reflector wings in side seams
- Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
- Diagonal cut on front with integrated side pockets with internal pouch
Weight: 375 g/m²
14 Options Available Below
Product Details & Documents
Bi-coloured workers jacket made of 100% cotton.
- Contrast stitching
- Button front with storm flap
- Angle-cut sleeves, adjustable cuffs and waistband
- Broad back with yoke, reflector wings in side seams
- Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
- Diagonal cut on front with integrated side pockets with internal pouch
Weight: 375 g/m²
Documents
Specifications for Product Family
Specifications
- Catalog No:
- KWIN100811576XS
- KWIN100811576S
- KWIN100811576M
- KWIN100811576L
- KWIN100811576XL
- KWIN1008115762XL
- KWIN1008115763XL
- KWIN100811896XS
- KWIN100811896S
- KWIN100811896M
- KWIN100811896L
- KWIN100811896XL
- KWIN1008118962XL
- KWIN1008118963XL
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.KWIN100811576XSGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811576SGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811576MGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811576LGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811576XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1008115762XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1008115763XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811896XSGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811896SGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811896MGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811896LGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100811896XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1008118962XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1008118963XLGarment applicationIndustrialGenderUnisexSleeve or leg lengthLongClosure typeButtonsFabric100% cottonWeight375 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



