Order Entry
Belgium
ContactUsLinkComponent
Gas detection system, X-am® 5000
Gas detection system, X-am® 5000
Supplier:  Dräger
Certificates
undefined
Gas detection system, X-am® 5000
Supplier:  Dräger

Specifications

  • Catalog No:
  • DRAE8320000
  • DRAE6810890
  • DRAE6810881
  • DRAE6810882
  • DRAE6810884
  • DRAE6810889
  • DRAE6812370
  • DRAE6811525
  • DRAE6810883
  • DRAE6810888
  • DRAE6810885
  • DRAE6812950
  • DRAE6811410
  • Humidity:
  • 10 − 95 % RH
  • Humidity range (RH):
  • 10 - 95
  • Display:
  • LCD
  • Datalog:
  • Infrared over 1000 hours with five gases and a recording interval of one value per minute
  • Alarm:
  • Visual (360°), audible (multi-tone over 90 dB at 30 cm) and vibrating
  • Battery life:
  • Over 12 hours or 40 hours when using save energy mode
  • W×D×H:
  • 48×44×130 mm
  • Weight:
  • 250 g
  • Temperature range:
  • −20…+50 °C

Specifications

Frequently Bought Together