Titrator, digital
Digital titrator
Catalog # HACH1690001
Supplier: Hach
Jump to:
Product Details & Documents
This titrator uses a high-precision dispensation device and cartridges that contain concentrated titrants to allow analyses in the lab, the plant or the field. Accurate titrations are made without the bulk and fragility of conventional burettes.
- Interchangeable cartridges allow you to change titrants in seconds; no cleaning or rinsing of burettes
- More than 50 parameter/range combinations are available
- Each cartridge contains approximately 13 ml of titrating solution, enough for 50 to 100 average titrations
- End-Point is easy to determine: Number used for calculation of sample concentration is recorded directly from the titrator's digital counter
- For many methods, the displayed value is the concentration
- Accuracy: ±1% (Uncertainty of readings is 1 digit; most samples require more than 100 digits)
Delivery information: Supplied with hard-sided carrying case, manual, and five straight delivery tubes.
Specifications
- Description:Digital titrator
- Cat. No.:HACH1690001
- Accuracy:± 1% for readings over 100 digits. (Uncertainty of readings is 1 digit. Most samples require more than 100 digits.)
- Measurement units:mg/l
- Measuring range:800 digits/ml or 0,00125 ml/digit
- Model:Digital titrator
- Weight:0,132 kg
- Display:Digital counter window
- Operating temperature:4...50 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Erlenmeyer flask, glass, narrow mouth and heavy-duty rim, 125 ml, with graduationsErlenmeyer flask, glass, narrow mouth and heavy-duty rim, 125 ml, with graduationsHACH50543Log in for availability1 * 1 ST - 14,80 €
Product Information
- Catalog #AvailabilityPrice
- Erlenmeyer flask, glass, narrow mouth and heavy-duty rim, 250 ml, with graduationsErlenmeyer flask, glass, narrow mouth and heavy-duty rim, 250 ml, with graduationsHACH50546Log in for availability1 * 1 ST - 16,10 €
Product Information
- Catalog #AvailabilityPrice
- Cylinder, graduated, 50 ml +/- 0,4 ml, 1,0 ml divisions (white markings)Cylinder, graduated, 50 ml +/- 0,4 ml, 1,0 ml divisions (white markings)HACH50841Log in for availability1 * 1 ST - 51,70 €
Product Information
- Catalog #AvailabilityPrice
- Dropper, glass, with 0,5 and 1 ml marks, for measuring and dispensing liquidsDropper, glass, with 0,5 and 1 ml marks, for measuring and dispensing liquidsHACH1419705Log in for availability1 * 5 ST - 28,20 €
Product Information
- Catalog #AvailabilityPrice
- Titration delivery tubes for digital titrator, straight with J-hookTitration delivery tubes for digital titrator, straight with J-hookHACH1720500Log in for availability1 * 5 ST - 19,40 €
Product Information
- Catalog #AvailabilityPrice
- Plastic dropper pipette, with 0,5 and 1,0 ml mark, for use in a variety of Hach test kitsPlastic dropper pipette, with 0,5 and 1,0 ml mark, for use in a variety of Hach test kitsHACH2124720Log in for availability1 * 20 ST - 10,40 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



