Order Entry
Belgium
ContactUsLinkComponent
Pharmaceutical exhausts
Pharmaceutical exhausts
Supplier:  asecos
Certificates
undefined
Pharmaceutical exhausts
Supplier:  asecos

Specifications

  • Catalog No:
  • 135-1773
  • 135-1772
  • Model:
  • APA.145.090
  • APA.145.075
  • Noise level:
  • 55 dB(A)
  • 55 dB(A)
  • Exhaust connection NW:
  • 100 mm
  • 100 mm
  • Drain Ø:
  • 12 mm
  • 12 mm
  • Weight:
  • 65 kg
  • 55 kg

Specifications

Frequently Bought Together