Order Entry
Belgium
Orders LinkContactUsLinkComponent
Equipotential bonding electrode

Equipotential bonding electrode

Bonding electrode ZU 0073, max. 130 °C, Glass body, platinum ring, 5×120 mm, S8 (DIN coax), 5 m cable, ORP measurements, monitoring the reference system of the pH sensor
Catalog # KNICZU0073
Supplier:   KNICK
Equipotential bonding electrode
Catalog # KNICZU0073
Supplier:  KNICK
Equipotential bonding electrode

Bonding electrode ZU 0073, max. 130 °C, Glass body, platinum ring, 5×120 mm, S8 (DIN coax), 5 m cable, ORP measurements, monitoring the reference system of the pH sensor

Price
573,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electrode for monitoring the reference system of the pH sensor or for simultaneous ORP measurements.

Specifications
  • Connection:
    S8 (DIN coax), 5 m cable
  • Ø×L:
    5×120 mm
  • For:
    ORP measurements, monitoring the reference system of the pH sensor
  • Type:
    Bonding electrode ZU 0073
  • Material:
    Glass body, platinum ring
  • Temp.:
    max. 130 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.