High visibility overalls with bib and braces, lined, S489
Supplier: Portwest
Certificates
About this item
Protective overalls made of 300D Oxford weave polyester with stain-resistant finish and PU coating. With quilted lining and wadding for protection against the cold.
- Fully taped waterproof seams
- Multi-layer chest pocket
- Zipped ankles with Velcro strap
- Adjustable leg access
Weight: 190 g/m² (without lining)
Certifications: EN ISO 20471 (Class 2), EN 343 (3-1)
Specifications
- Catalog No:
- PRTWS489ORRS
- PRTWS489YERXXL
- PRTWS489ORRM
- PRTWS489YERS
- PRTWS489YERXL
- PRTWS489ORRL
- PRTWS489ORRXXXL
- PRTWS489YERM
- PRTWS489ORR2XL
- PRTWS489YERL
- PRTWS489ORR1XL
- Model:
- S489
- S489
- S489
- S489
- S489
- S489
- S489
- S489
- S489
- S489
- S489
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together