Order Entry
Belgium
ContactUsLinkComponent
Water purification systems for healthcare applications, BIOPURE 7/15
Water purification systems for healthcare applications, BIOPURE 7/15
Supplier:  ELGA LabWater
Certificates
undefined
Water purification systems for healthcare applications, BIOPURE 7/15
Supplier:  ELGA LabWater

Specifications

  • Catalog No:
  • ELGAMB015PK01
  • ELGAMB015BPM1
  • ELGAMB007BPM1
  • ELGAMB007XXM1
  • ELGAMB007PK01
  • Model:
  • Biopure 15+boost pump+docking vessel
  • Biopure 15+boost pump
  • Biopure 7+boost pump
  • Biopure 7
  • Biopure 7+boost pump+docking vessel
  • Average daily needs:
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • Feed water:
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Flow rate:
  • Up to 2 l/min
  • Up to 2 l/min
  • Up to 2 l/min
  • Up to 2 l/min
  • Up to 2 l/min
  • Max. operating pressure:
  • 2 bar
  • 2 bar
  • 2 bar
  • 6 bar
  • 2 bar
  • Bacteria:
  • <0,1 CFU/ml
  • <0,1 CFU/ml
  • <0,1 CFU/ml
  • <0,1 CFU/ml
  • <0,1 CFU/ml
  • Endotoxin:
  • <0,25 EU/ml
  • <0,25 EU/ml
  • <0,25 EU/ml
  • <0,25 EU/ml
  • <0,25 EU/ml
  • W×D×H:
  • 550×362×554 mm
  • 550×270×460 mm
  • 550×270×460 mm
  • 550×270×460 mm
  • 550×362×554 mm
  • Weight:
  • 52 kg
  • 21 kg
  • 20 kg
  • 18 kg
  • 51 kg

Specifications

Frequently Bought Together