Order Entry
Belgium
ContactUsLinkComponent
High visibility bomber jacket with detachable sleeves, Diezel 351A
High visibility bomber jacket with detachable sleeves, Diezel 351A
Supplier:  SIOEN
Certificates
undefined
High visibility bomber jacket with detachable sleeves, Diezel 351A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE351A/FC1/S
  • SIOE351A/FC1/M
  • SIOE351A/FC1/L
  • SIOE351A/FC1/3XL
  • SIOE351A/FC1/2XL
  • SIOE351A/FC1/1XL
  • Model:
  • 351A Diezel
  • 351A Diezel
  • 351A Diezel
  • 351A Diezel
  • 351A Diezel
  • 351A Diezel
  • Garment application:
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Risk area:
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Polyester/PU
  • Polyester/PU
  • Polyester/PU
  • Polyester/PU
  • Polyester/PU
  • Polyester/PU
  • Weight:
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²

Specifications

Frequently Bought Together