Order Entry
Belgium
ContactUsLinkComponent
pH combination electrode, open junction, InLab®
pH combination electrode, open junction, InLab®
Catalog # METT52000379
Supplier:  Mettler - Toledo
undefined
pH combination electrode, open junction, InLab®
Catalog # METT52000379
Supplier:  Mettler - Toledo

Specifications

  • Connection:
    BNC
  • Ø×L:
    12×120 mm
  • Type:
    InLab® 413
  • Description:
    pH combination electrode InLab® 413, with integrated temperature sensor
  • Material:
    PEEK
  • Diaphr.:
    Open junction
  • Electrolyte:
    Friscolyte-B® polymer
  • Pk:
    1
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14

Specifications

About this item

Ideal for a wide range of applications including emulsions, suspensions, effluent water, and solutions containing proteins and sulfides. Electrode meets IP 67 specifications, allowing the sensor to be immersed in water to a depth of 1 m for one hour without any water incursion.

  • With integrated temperature sensor, fixed cable, and BNC/Cinch connector
  • Solid polymeric electrolyte requires no junction at all
  • High-grade plastic (PEEK™) shaft offers high level of chemical resistance and robustness
  • ARGENTHAL™ reference system improves service life and measurement accuracy at differing sample temperatures
Delivery: Supplied with quality certificate.