Order Entry
Belgium
ContactUsLinkComponent
 
Automatic colony counter, Scan® 300
  INSC436300
undefined
Automatic colony counter, Scan® 300
  INSC436300

 

  • Model:
    300
  • Resolution:
    640×480 pixels
  • Description:
    Automatic colony counter
  • Electrical:
    240 V/50 − 60 Hz
  • W×D×H:
    280×270×290 mm
  • Camera:
    CCD colour camera
  • Dish size:
    55 – 90 mm Petri dishes and Spiral® plating
  • Magnification:
  • Weight:
    8,4 kg
  • Pk:
    1

 

 

Automatic colony counter with a digital camera and high technology software.

  • Can be linked to a PC via a FireWire connection
  • Minimum size of colonies: 0,1 mm
  • Count all colonies in less than one second for a fast, accurate, and traceable reading of the result